Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 10 mm, Fixed Handle
Mfr # K0160.2100X10
Zoro # G6183048
product price: $27.09
/ea
$27.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Aluminum/Steel
- Outside Diameter 100 mm
- Inside Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0160.2100X10
- Zoro # G6183048
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 100 mm |
Inside Diameter | 10 mm |
Details
Style | 3 Spokes |
Item | Handwheel,Alum 3Spke,OD 100mm,Bre 10mm,f |
Material | Aluminum/Steel |
Description
Handwheel,Alum 3Spke,OD 100mm,Bre 10mm,f
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Braided Collet, 1555840 (ET313DC-6Z)
- DEWALT Set Tool, For 1/4 in Snake+, Zinc Plated (6402SD-PWR)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806129220)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0100XCO)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 30 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315X30)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2100XCP)
- KIPP Wing grip, mini, M5 x 10 mm, SS. (K0274.0005X10)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X30)
- KIPP 2-Spoke Handwheel D1=80 Reamed Hole W Slot D2=12H7, B3=4, T=13, 8, Aluminum, Fixed Grip (K0162.3080X12)
- KIPP Cylinder Grip Revolving Size:3, Form: A D= M6x9, L1=61, 4, Thermoplastic, Comp: Steel (K1468.306)
- Kipp Handwheels