Shop All Handwheels
Kipp
Handwheel, 2-spoke plastic, Dia. 252, bore 24, key 8 mm. No grip.
Mfr # K0725.1250X24
Zoro # G1010629
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 252 mm
- Material Polymide
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0725.1250X24
- Zoro # G1010629
- Country of Origin Unknown
- Category Handwheels
Dimensions
Diameter | 252 mm |
Details
Item | Handwheel |
Material | Polymide |
Measurement Type | Metric |
Description
2-Spoke Handwheel D1=252 Reamed Hole With Slot D2=24H7, B3=8, T=27,3, Polyamide, Without Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Bolt Grip Puller Set, 37 Pc. (ST09712SJ)
- NATIONAL HARDWARE 4 in. L Vinyl Coated Red Steel Rafter Hook 40 lb. cap. (N271-009)
- WARNER 4" Glass and Tile Scraper, w/ 2 Blades (10907)
- MILWAUKEE TOOL Staple Gun, Cordless, 12VDC (2447-20, 48-11-2420)
- KIPP Star Grip With Steel Bushing, D=1/4-20, D1= 32, H=21, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A2)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Revolving Grip, Thermoset (K0162.4200XCR)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 1, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCS)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4140X14)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Revolving Grip, Thermoset (K0162.4200X20)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0100XCO)
- Kipp Hand Knobs and Wheels