Shop All Handwheels
Kipp
Grub Screws with thrust point to DIN 6332
Mfr # K0390.081X35
Zoro # G4588546
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point type Thrust point
- System of Measurement Metric
- Thread Size M8
- Overall Length 27.5 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0390.081X35
- Zoro # G4588546
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M8 |
Overall Length | 27.5 mm |
Details
Point type | Thrust point |
System of Measurement | Metric |
Material | Stainless steel |
Finish | Bright |
Item | Grub Screw |
Description
Grub Screw With Thrust Point D1=M08X27,5, L1=35, Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 15.00mm (C21174)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-X (C70054)
- DRILL AMERICA m5 x .7 HSS Plug Tap and 4.30mm HSS Drill Bit Kit (POUMS5X.7)
- KIPP Handwheel, DIN 950, D1= 500 mm, Bore D2= 40 mm, Gray Cast Iron, Without Grip (K0671.0500X40)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4125XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Without Grip (K0160.0315XCS)
- KIPP Disc Handwheel D1=125 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01125X12)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 1, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCS)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X16)
- MORTON 3.15" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-80H)
- Kipp Hand Knobs and Wheels