Shop All Handwheels
Kipp
Grub Screws with thrust point to DIN 6332
Mfr # K0390.061X35
Zoro # G4586114
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Thrust point
- System of Measurement Metric
- Thread Size M6
- Overall Length 29 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0390.061X35
- Zoro # G4586114
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M6 |
Overall Length | 29 mm |
Details
Point type | Thrust point |
System of Measurement | Metric |
Material | Stainless steel |
Finish | Bright |
Item | Grub Screw |
Description
Grub Screw With Thrust Point D1=M06X29, L1=35, Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Gasket, Cover (P2020000300)
- BESSEY Bessey 6in. Clutch Style Bar Clamp GSCC2.506 (GSCC2.506)
- JOHNSON LEVEL Plastic Magnetic Digital Protractor Angle Locator (1886-0000)
- GREY PNEUMATIC QUICK CHANGE AIR HAMMER RETAINER (CH1003)
- KIPP Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 0.375" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4080XCO)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X25)
- KIPP Star Grip With Steel Bushing, D=M16, D1= 63, H=40, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.216)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.5", Without Grip (K0162.0100XCP)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Without Grip (K0671.0250XCV)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 26 mm, Gray Cast Iron, Without Grip (K0671.0315X26)
- Kipp Handwheels