Shop All Handwheels
Kipp
Grub Screws with thrust point, DIN 6332
Mfr # K0390.20X150
Zoro # G4598075
product price: $12.59
/ea
Sold in multiples of 2 for $25.18
$25.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Thrust point
- System of Measurement Metric
- Thread Size M20
- Overall Length 136 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0390.20X150
- Zoro # G4598075
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M20 |
Overall Length | 136 mm |
Details
Point type | Thrust point |
System of Measurement | Metric |
Material | Steel |
Finish | Hardened |
Item | Grub Screw |
Description
Grub Screw With Thrust Point D1=M20X136, L1=150, Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Disc Sander, Industrial, 0.4 HP, 2 In. (48500)
- WEN Engraver Electric Wen (21E)
- BOSCH Worm Drive Saw Rip Fence (WD7RIP)
- GREENLEE 50120344 12034 Tsg-3, Lead Set (TSG-3)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 160 mm, Bore D2= 0.625", Without Grip (K0163.0160XCQ)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCV)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=54.5 mm, D= M6 (K0168.0616055)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.625", Revolving Handle (K0160.4200XCQ)
- KIPP Cylinder Grip Fold-Down Size: 4 D=M08, L=70.5, L1=83.5, Thermoplastic, Comp: Steel (K1469.408)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- Kipp Handwheels