Shop All Handwheels
Kipp
Grub Screws with ball thrust point
Mfr # K0391.12X65
Zoro # G4603727
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Full ball
- Thread Size M12
- Overall Length 65 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0391.12X65
- Zoro # G4603727
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M12 |
Overall Length | 65 mm |
Details
System of Measurement | Metric |
Point type | Full ball |
Material | Steel |
Finish | Black oxide |
Item | Grub Screw |
Description
Grub Screw With Ball Thrust Point D1=M12X55,2, L1=65, Steel Sw=6. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL Bullseye Level (3604)
- 3M Air Orbital Sander, 1.1 lb, 0.27hp, 0.19 in (60440241952)
- KO-KEN Socket 7/16 6 Point 55mm 3/8 Sq. Drive (3300A-7/16)
- RELTON Thread) Straight SHANK-ONLY 1/2"X9"(3/4-10 (TDS-3-9)
- KIPP Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A5X60)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=54.5 mm, D= M6 (K0169.0616055)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 315 mm, Bore D2= 30 mm, Revolving Handle (K0160.4315X30)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080X12)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4250XCV)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=3/8-16, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.22A4)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 30 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315X30)
- Kipp Handwheels