Shop All Handwheels
Kipp
Grub Screws with ball thrust point
Mfr # K0391.10X55
Zoro # G4598014
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Full ball
- System of Measurement Metric
- Thread Size M10
- Overall Length 55 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0391.10X55
- Zoro # G4598014
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M10 |
Overall Length | 55 mm |
Details
Point type | Full ball |
System of Measurement | Metric |
Material | Steel |
Finish | Black oxide |
Item | Grub Screw |
Description
Grub Screw With Ball Thrust Point D1=M10X46, L1=55, Steel Sw=5. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Oxide Combination Wrench 7 mm - 12 Point (J1207MBA)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5741100)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 19 In L (1888-1900)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2125XCP)
- KIPP Wing Grip, Mini, D=M06X30 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X30)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0100XCO)
- KIPP Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 0.375" Aluminum, Comp: Thermoset, Fixed Grip (K0161.2080XCO)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 1, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCS)
- KIPP Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M06X6, Sw=3, Stainless Steel Bright (K0707.306X6)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- Kipp Handwheels