Shop All Handwheels
Kipp
Grub Screws with ball thrust point
Mfr # K0391.08X40
Zoro # G4598705
product price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Full ball
- Thread Size M8
- Overall Length 40 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0391.08X40
- Zoro # G4598705
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M8 |
Overall Length | 40 mm |
Details
System of Measurement | Metric |
Point type | Full ball |
Material | Steel |
Finish | Black oxide |
Item | Grub Screw |
Description
Grub Screw With Ball Thrust Point D1=M08X32,6, L1=40, Steel Sw=4. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Pneumatic R6 Reversible Air Drill, 3/8In (JAT-600)
- SPEEDAIRE Air Gun Nozzle Kit, Zinc/Brass (22YK71)
- EAGLE TAPTEK CUTTING TOOLS 13/16 CARBIDE HOLE CUTTER X 1in LONG CUT (TCT-8125-LT)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4125XCP)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Revolving Handle (K0257.1080CO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Fixed Handle (K0160.2160X16)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 10 mm, Revolving Handle (K0160.4100X10)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4080XCO)
- Kipp Hand Knobs and Wheels