Shop All Handwheels
Kipp
Grub Screws with ball thrust point
Mfr # K0391.06X40
Zoro # G4598836
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Full ball
- Thread Size M6
- Overall Length 40 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0391.06X40
- Zoro # G4598836
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M6 |
Overall Length | 40 mm |
Details
System of Measurement | Metric |
Point type | Full ball |
Material | Steel |
Finish | Black oxide |
Item | Grub Screw |
Description
Grub Screw With Ball Thrust Point D1=M06X34,5, L1=40, Steel Sw=3. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14 Pc. Pivot Holder Set (DWPVTC14)
- DEADON Wrecking Bar, Annihilator, 14" (AN14)
- WIHA 13 Piece Torx? L-Shape Torx? Key Set, 36699 (36699)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Flexible Metal Leader (48-22-4192)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle (K0160.2140XCQ)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 10 mm, Aluminum, Without Grip (K0161.0100X10)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- KIPP Knurled Knob Size: 3, D1= 63 D=3/8-16X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A4X20)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 159 mm, Bore D2= 0.375", Revolving Grip (K0725.4160XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Fixed Handle (K0160.2160X16)
- KIPP Grub Screws with thrust point to DIN 6332 (K0390.061X50)
- Kipp Handwheels