Shop All Handwheels
Kipp
Grub Screw W. Screw-In Stop D=M10X30, Stainless Steel Bright
Mfr # K0404.1100302
Zoro # G102065225
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flat point
- System of Measurement Metric
- Thread Size M10
- Overall Length 30 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0404.1100302
- Zoro # G102065225
- Country of Origin Unknown
- Category Handwheels
Dimensions
Thread Size | M10 |
Overall Length | 30 mm |
Details
Point type | Flat point |
System of Measurement | Metric |
Material | Stainless steel |
Finish | Bright |
Item | Studs |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79653CLB103050)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm (01030007)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points (41905)
- STARRETT Bore Gage Set, 2-6 In, 0.0005 In Grad (3089Z-131-26J)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=67 mm, D= M8 (K0168.0820067)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 1, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCS)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Without Grip (K0162.0200XCR)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 250 mm, Bore D2= 0.875", Without Grip (K0163.0250XCV)
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 0.625" Aluminum, Comp: Thermoset, Fixed Grip (K0161.2160XCQ)
- ELESA Fold-away handle, VRTP.100+IR-A12 (VRTP+IR)
- Kipp Hand Knobs and Wheels