Shop All Handwheels
Kipp
Grub Screw W. Screw-In Stop D=M06X40, Stainless Steel Bright
Mfr # K0404.1060402
Zoro # G502065450
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flat point
- Thread Size M6
- Overall Length 40 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0404.1060402
- Zoro # G502065450
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Thread Size | M6 |
Overall Length | 40 mm |
Details
System of Measurement | Metric |
Point type | Flat point |
Material | Stainless steel |
Finish | Bright |
Item | Studs |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- PROTO Cord Wrap, Steel, Black (JUC-CRDWP)
- MECHANICS TIME SAVERS 3/8 Metric Peg Socket Holder - Blue (PSH38M-BLU)
- 3M Filter Bag, 18 in12"W., PK20 (65968)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4100XCO)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 32, Steel, Black Plastic, Cap Black (K0155.7061X20)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100X12)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 22 mm, Fixed Handle (K0160.2200X22)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 0.875", Without Grip (K0160.0315XCV)
- Kipp Hand Knobs and Wheels