Shop All Handwheels
Kipp
Grub Screw W. Screw-In Stop D=M06X30, Stainless Steel Bright
Mfr # K0404.1060302
Zoro # G402065550
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flat point
- System of Measurement Metric
- Thread Size M6
- Overall Length 30 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0404.1060302
- Zoro # G402065550
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M6 |
Overall Length | 30 mm |
Details
Point type | Flat point |
System of Measurement | Metric |
Material | Stainless steel |
Finish | Bright |
Item | Studs |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 5/8"x3/8" (11200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-H-ACP200)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C08)
- JOHNSON LEVEL & TOOL I Beam Level, Alum, 24 In L, 3 Vials, Silver (1300-2400)
- KIPP Delta Wheel D1=80 Square Socket Sw=9, Size:3, Thermoplastic Black Ral7021, Wgr Without Grip, D2=5 (K0275.08009)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080XCN)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 22 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200X22)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0125XCP)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X25)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X20, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X20)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 0.625", Gray Cast Iron, Without Grip (K0671.0160XCQ)
- Kipp Hand Knobs and Wheels