Shop All Handwheels
Kipp
Grub Screw, Hexagon Socket With Flat Point DIN913 M10X90, Sw=5, Steel Black
Mfr # K0707.10X90
Zoro # G102065485
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flat point
- System of Measurement Metric
- Thread Size M10
- Overall Length 90 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0707.10X90
- Zoro # G102065485
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Thread Size | M10 |
Overall Length | 90 mm |
Details
Point type | Flat point |
System of Measurement | Metric |
Material | Steel |
Finish | Black |
Item | Grub Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTANA BRAND 1-3/8 In. Diamond/Tile Drill Bit, 1/4 In. Hex Shank (MB-65208)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-3)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 16 Pockets (80200)
- MITUTOYO Small Hole Gage (154-108)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80 mm, Bore Dia. D2= 0.375", Fixed Grip, Thermoset (K0162.2080XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 10 mm, Revolving Handle (K0160.4100X10)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Fixed Handle (K0160.2080XCO)
- KIPP Wing Grip, Mini, D=M06X30 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X30)
- KIPP Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M06X6, Sw=3, Stainless Steel Bright (K0707.306X6)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0100XCP)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- Kipp Hand Knobs and Wheels