Shop All Handwheels
Kipp
Grub Screw, Hexagon Socket With Flat Point DIN913 M10X70, Sw=5, Steel Black
Mfr # K0707.10X70
Zoro # G702065564
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flat point
- System of Measurement Metric
- Thread Size M10
- Overall Length 70 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0707.10X70
- Zoro # G702065564
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Thread Size | M10 |
Overall Length | 70 mm |
Details
Point type | Flat point |
System of Measurement | Metric |
Material | Steel |
Finish | Black |
Item | Grub Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5226N)
- GEARWRENCH 11/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86948)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm -0.70 (8317)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-250-100)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- KIPP Handwheel, DIN 950, D1= 500 mm, Bore D2= 40 mm, Gray Cast Iron, Without Grip (K0671.0500X40)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Without Grip (K0162.0200XCR)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Fixed Handle (K0160.2160X16)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20X30 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.51A2X30)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Without Grip (K0160.0125X12)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- Kipp Handwheels