Shop All Handwheels
Kipp
Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M08X16, Sw=4, Stainless Steel Bright
Mfr # K0707.308X16
Zoro # G302065230
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flat point
- Thread Size M8
- Overall Length 16 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0707.308X16
- Zoro # G302065230
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M8 |
Overall Length | 16 mm |
Details
System of Measurement | Metric |
Point type | Flat point |
Material | Stainless steel |
Finish | Bright |
Item | Grub Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 21/64 (45621)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57130)
- BIG HORN 2-1/2 Inch x 10 Feet Clear-Flex Hose, Boxed (11295)
- XTREME BLU-MOL 1-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5198B)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X14)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 250 mm, Bore D2= 0.875", Without Grip (K0163.0250XCV)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 140 mm, Bore D2= 14 mm, Fixed Handle (K0160.2140X14)
- KIPP Star Grip With Steel Bushing, D=1/4-20, D1= 32, H=21, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A2)
- Kipp Handwheels