Shop All Handwheels
Kipp
Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M06X6, Sw=3, Stainless Steel Bright
Mfr # K0707.306X6
Zoro # G402065260
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flat point
- Thread Size M6
- Overall Length 6 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0707.306X6
- Zoro # G402065260
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M6 |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Point type | Flat point |
Material | Stainless steel |
Finish | Bright |
Item | Grub Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo 3in Demo Demon Carbide Teeth Roug (DHS3000CTR)
- WRIGHT TOOL 3/4" Drive Socket Set, Metric, 19 pcs (655)
- VERMONT GAGE Pin Gage, Plus, 0.0160 In, Black (911101600)
- MASON Vibration Isolator, Spring, 230 to 310 lb. (5XR56)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Without Grip (K0160.0125X12)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset (K0162.2100X12)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=54.5 mm, D= M6 (K0168.0616055)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20X30 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.51A2X30)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4125XCP)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Without Grip (K0160.0315XCS)
- Kipp Hand Knobs and Wheels