Shop All Handwheels
Kipp
Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M08X14, Steel Black
Mfr # K0797.08X14
Zoro # G802065341
Sold in multiples of 16 for $9.44
$9.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Pointed end
- System of Measurement Metric
- Thread Size M8
- Overall Length 14 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0797.08X14
- Zoro # G802065341
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Thread Size | M8 |
Overall Length | 14 mm |
Details
Point type | Pointed end |
System of Measurement | Metric |
Material | Steel |
Finish | Black |
Item | Grub Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 150 Semi-professional 36" I-Beam w/Plumb Site (150-81-36)
- MARSHALLTOWN Marshalltown SprayMate HG692 Drywall Hopper Gun, 2 gal Hopper, Thermoplastic (HG692)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 2000 Lbs, 2.89 (341-R)
- DRILL AMERICA 7/16"-#30 HSS Threaded Shank Stop Countersink (TSC7/16-30)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4100XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.5", Without Grip (K0160.0125XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 500 mm, Bore D2= 40 mm, Revolving Handle (K0160.4500X40)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.1AE)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X16)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X40, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X40)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 18 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4200X18)
- Kipp Hand Knobs and Wheels