Shop All Vise and Clamp Parts
Kipp
Grippers And Inserts Round D2=16, L3=10, Form:C Plane, Tool Steel Hardened And Black Oxid Fi
Mfr # K0385.16108
Zoro # G702490533
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0385.16108
- Zoro # G702490533
- Country of Origin United States
- Category Vise and Clamp Parts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-000-110)
- BOSCH Blade, 8 in., Foam Rubber Cutters (2607018011)
- WELLER Crescent Adjustable Wrench 4 in. L 1 pc (AC24VS)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08714)
- KIPP Tether Cable Form:B With Crimp Terminals L=150, Stainless Steel, Comp:Aluminum (K0367.1150)
- KIPP Swing Screw D=M06 Steel, Comp:Thermoplastic (K0053.06050)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Ss 1.4404, Comp:Fluoroprene Xp 45 Comp:Blue Ehedg (K1491.104)
- KIPP Seal And Shim Washer Hygienic Usit®, D=6, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.061)
- KIPP Square Hinge With Fastening Nut, Form:A, Steel Electro Zinc-Plated, B=39, A=13, A1=10, A2=14 (K1142.0614027)
- KIPP Clamping Joint Size:1, D=6 Steel, Comp:Aluminum D1=6 (K0136.0606)
- H & H INDUSTRIAL PRODUCTS 3 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2271)
- Kipp Vise and Clamp Parts