Shop All Vise and Clamp Parts
Kipp
Grippers And Inserts Round D2=12, L3=12, Form:O Rough, Stainless Steel Diamond Impregnated Surfac
Mfr # K0385.12125
Zoro # G502490832
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0385.12125
- Zoro # G502490832
- Country of Origin United States
- Category Vise and Clamp Parts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taper File, 6 in., Triangular (26KR06)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- PROSKIT Screwdriver, Phillips, #0 x 6" (Marked 9 (800-013)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP44)
- KIPP Tether Cable Form:C With Loop L=200, Stainless Steel, Comp:Aluminum (K0367.2200)
- KIPP Screw For T-Slot DIN787 D1=M12X75, L=125, Carbon Steel Black (K0699.112125)
- KIPP Tether Cable Form:C With Loop L=150, Stainless Steel, Comp:Aluminum (K0367.2150)
- KIPP Vernier Scale Holes, Vertical L=40 15X2, Aluminum Black Anodized, Zero Point Top, Scale Right (K0757.1101)
- KIPP Gripper Hexagon M10X40 Steel, Comp:Carbide, C=17 (K0386.17102)
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- WILTON Serrated Jaw Inserts for Stock No.63247 (2900300)
- Kipp Vise and Clamp Parts