Shop All Vise and Clamp Parts
Kipp
Grippers And Inserts Round D2=12, L3=10, Form:F Serrated, Tool Steel Hardened And Black Oxid Fi
Mfr # K0385.1210
Zoro # G702490052
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0385.1210
- Zoro # G702490052
- Country of Origin United States
- Category Vise and Clamp Parts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- GREENLEE Draw Stud, 3/4 x 5.63 in, 10 ga (7212SP12)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #10-32UNF (400187)
- PROTO Bit Holder, 1/4", 1/4", 8-1/2" (J9300MS)
- KIPP Seal And Shim Washer Hygienic Usit®, D=8, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.081)
- KIPP T-Thrust Screw Fixed T-Bar D1=M10 Steel (K0756.110X60)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4401, B=49, A=18, A1=14, A2=22 (K1142.20820033)
- KIPP Tether Cable Form:C With Loop L=200, Stainless Steel, Comp:Aluminum (K0367.2200)
- KIPP Swing Screw D=M06 Steel, Comp:Thermoplastic (K0053.06050)
- KIPP Screw For T-Slot DIN787 D1=M12X65, L=100, Carbon Steel Black (K0698.12100)
- WILTON Serrated Jaw Inserts for Stock No.63301 (310051W)
- Kipp Machine Tool Parts