Shop All Vise and Clamp Parts
Kipp
Gripper Square M05, Form:B Tool Steel, Comp:Carbide, A=12
Mfr # K0387.12057
Zoro # G002490592
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0387.12057
- Zoro # G002490592
- Country of Origin United States
- Category Vise and Clamp Parts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Square, 6 In, Black, Zinc (4MRX3)
- RIDGID Bender, 1/2 Tw Cond (35215)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #26 (C15921)
- PROTO Ignition Wrench - 15/64" x 13/64" (J3211)
- KIPP Connector Connecting Piece, A=20, L=95, Polyamide, Comp:Steel (K0615.1201512)
- KIPP Tether Cable Form:C With Loop L=500, Stainless Steel, Comp:Aluminum (K0367.2500)
- KIPP Grippers And Inserts Round W. Countersink D2=25, L3=12, Form:F, Tool Steel Hardened, Black Oxide (K0385.12512)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4305, B=49, A=18, A1=14, A2=22 (K1142.10820033)
- KIPP Tether Cable Form:A With Eye And Crimp Termin L=500, Stainless Steel, Comp:Aluminum (K0367.0500)
- KIPP Gripper Hexagon M10X40 Steel, Comp:Carbide, C=17 (K0386.17102)
- HHIP Pro-Series Accu-Torque Vise Speed Handle For 3/4 in. Hex Hub (3906-0202)
- Kipp Vise and Clamp Parts