Shop All Vise and Clamp Parts
Kipp
Gripper Square, Form:C Tool Steel, D1=5, 5, A=20
Mfr # K0387.2010058
Zoro # G502490672
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0387.2010058
- Zoro # G502490672
- Country of Origin United States
- Category Vise and Clamp Parts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Manual Toggle Clamp, Straight Line, 600lb. (603-MR)
- BON TOOL Blue Steel Finishing Trowel - Round End - 16" x 3" with Comfort Wave Handle (67-157)
- IRWIN Plumb Bob 5 Oz Steel (790-5)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1793071)
- KIPP Tether Cable Form:A With Eye And Crimp Termin L=500, Stainless Steel, Comp:Aluminum (K0367.0500)
- KIPP Clamping Joint Size:1, D=6 Steel, Comp:Aluminum D1=6 (K0136.0606)
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- KIPP T-Thrust Screw Fixed T-Bar D1=M06 Steel (K0756.106X50)
- KIPP Tether Cable Form:C With Loop L=300, Stainless Steel, Comp:Aluminum (K0367.2300)
- KIPP Gripper Hexagon M10X40 Steel, Comp:Carbide, C=17 (K0386.17102)
- WILTON Serrated Jaw Inserts for Stock No.14600 (14600S03)
- Kipp Vise and Clamp Parts