Shop All Knobs
Kipp
Grip Screw Size:3 D=M08X25 D1=25 H=22, 9, Form:L Thermoplastic, Black Ral7021, Comp:Stainless Steel,
Mfr # K1126.3008X25
Zoro # G002083565
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 Piece Tool Kit Caliper Micrometer Combination Square (4902-0009)
- BON TOOL Taping Knife, Stainless Steel 8" X 3", 7" Wood Handle (15-295)
- GEARWRENCH 84 Piece 1/4", 3/8" & 1/2" Drive Hex/Ball End Hex/Tamper Proof SAE/Metric Bit Set (80742)
- DRILL AMERICA 1.00mm - 13.00mmx.5mm 25Pc. HSS Jobber Length Drill Bit Set (DWD4025-SET)
- KIPP Wing Grip D=10-32 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.1A1)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.10)
- KIPP Knurled Knobs aluminum (K1099.42145)
- KIPP Adjustable Handle, Size: 5 M16X30 Zinc, Black Satin, Comp: Steel (K0116.5161X30)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M06, D1= 32, H=21, Stainless Steel Polished (K0150.532062)
- KIPP Wing Grip D=10-32X10 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A1X10)
- TE-CO Dog Point Knurled Head Screw (43812)
- Kipp Hand Knobs and Wheels