Shop All Tool Storage Accessories
Kipp
Grab Container, Type I, Form:A, L=153, 5, B=105, H=50, Bn=8, Polyamide Black
Mfr # K1631.00
Zoro # G902209966
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Grab Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1631.00
- Zoro # G902209966
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Color | Black |
Item | Grab Container |
Features | Grab Container |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" x 18" Bellhanger Bit (48-13-7237)
- HYDE High Carbon Steel Flexible Joint Knife (2850)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNMG432CQCA5525)
- WESTWARD Storage Accesory, Silver, Zinc Alloy (61HP28)
- TEKTON 80-Tool Modular Slotted Organizer Set Black (OTM92180)
- HANSEN Socket Tray Set, Orange, Plastic (92015)
- STANLEY Stanley Sortmaster„¢ Junior Nuts And Bolts Organizer, 14-3/4" x 11-1/2" x 2-5/8 (STST14022)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84270)
- ERGODYNE Squids 3178 Locking Aerial Bucket Hook, Tethering Pt, 9.06 x 7.09 x 2.17, Black/Orange, Max 40 lb, 2PK (19279)
- ECLIPSE MAGNETICS MAGNETIC TOOL HOLDER 6 in., Includes 2 Screws (MTR120C)
- Kipp Tool Storage Accessories