Shop All Tool Storage Accessories
Kipp
Grab Container, Type I, Form:A, B=110, L=103, 1, H=40, Polyamide Black
Mfr # K1629.00110103
Zoro # G502209724
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Grab Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1629.00110103
- Zoro # G502209724
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Color | Black |
Item | Grab Container |
Features | Grab Container |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1EV)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 7/32 (C73410)
- KAPRO 770 EXODUS The Ruler in Levels 72" (770-42-72)
- PROTO 3/4" Drive Retaining Pin Black Oxide (J07500P)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Hi-Viz Yellow, 4 Pieces (92006)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Blue Top / Red Bottom (TSF-48108-BLURD)
- HANSEN Magnetic Pliers Organizer, holds 6 pliers (8212)
- TEKTON 3/4" Drive Socket Rail (OSR33110)
- HANSEN Fractional Socket Tray for 3/8" Drive Sockets, Green (3803)
- GLOBAL INDUSTRIAL Divider Kit for 5inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316076)
- WELLER Crescent 17-1/2 in. L X 1/2 in. SAE Socket Rail 15 pc (CSR2)
- Kipp Tool Storage Accessories