Shop All Tool Storage Accessories
Kipp
Grab Container, Type I, Antistatic, Form:A, L=153, 5, B=105, H=50, Bn=8, Polyamide Black
Mfr # K1631.01
Zoro # G602209914
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Grab Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1631.01
- Zoro # G602209914
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Color | Black |
Item | Grab Container |
Features | Grab Container |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041)
- UNIVERSAL TOOL 4" Angle Grinder, UT8748-4 (UT8748-4)
- GREENLEE Conduit Fitting Screwdriver 1/2", 3/4", 1" Round (9753-11C)
- MILWAUKEE TOOL Long Cut Offset Left Aviation Snips (48-22-4538)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Green, 4 Pieces (92004)
- TEKTON 15-Tool Combination Wrench Holder (Red) (79372-D)
- HEROS PRIDE Shirt Stay, Adjustable, Black, PK4 (9054B)
- MAG-MATE Can Cup Holder Bracket, Stainless Steel (CCH13)
- SUPERIOR PARTS Hook Drill / Power Tool Holder with Metal Clip Belt Replaces Bigg Lugg BL1 (GH7)
- WEATHER GUARD SET OF 4/NO DRILL/CRIMP TOOL BOX MOUNT BRACKETS (7733)
- WESTWARD Adjustable, Padded Tool Bag Shoulder Strap, Black (5MZL5)
- Kipp Tool Storage Accessories