Shop All Tool Storage Accessories
Kipp
Grab Container, Type B, Antistatic, Form:A, L=153, 5, B=105, H=50, Bn=10, Polyamide Black
Mfr # K1631.11
Zoro # G002209842
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Grab Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1631.11
- Zoro # G002209842
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Color | Black |
Item | Grab Container |
Features | Grab Container |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 06 160)
- GENERAL WIRE Flexible Arrow Head (FAH)
- PROTO 1/4 in Drive Impact Socket 6 mm Size, Standard Socket, black oxide (J6906M)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #10 (C22704)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8435 2 Piece Foam Kit (MP-48-22-8435-BLK)
- DEWALT Suspenders (DWST550116)
- 5S SUPPLIES Tool Box Foam Insert 48in x 54in 1/2 Inch Thick Black (TBF-4854-BLK)
- UWS Replacement Pull Hndl Lock Cylndr, 003-003LC (003-003LC)
- BOSCH Foam Insert for L-BOXX, 26"L x 12-1/2"W (FOAM-201)
- NANUK CASES Customized Foam Insert, 990-FOAM_AR (990-FOAM_AR)
- UWS Replacement Keys, KEYCH505 (KEYCH505)
- Kipp Tool Storage Accessories