Shop All Tool Storage Accessories
Kipp
Grab Container, For Mounting Profile, Form:D, B=110, 6, L=286, H=40, Polyamide Black
Mfr # K1629.20110291
Zoro # G302209818
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Grab Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1629.20110291
- Zoro # G302209818
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Color | Black |
Item | Grab Container |
Features | Grab Container |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW HAMMER PNEUMATIC OAL 4" 1982 (MY31982)
- MARSON Mandrel & Nosepiece, 3/8-16, Steel (34619)
- KIPP Tension Lever, 1/4-20 Internal Thread, 15 Deg., Low Profile (K0114.1A22)
- AIRCAT Vibrotherm Drive Impact, 1/2" (ACA1178-VXL)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 10.750in x 18.25in Black Top / Yellow Bottom (TSF-1018-BLKY)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 12 pieces 300mm (RSAL300-3/8X12)
- OEMTOOLS 72", 11-Drawer Cabinet and Upper Cabinet - Stainless Steel (25090)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Red, Mag. (5NNE5)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK/RED)
- EAT-IN Socket Organizer Neon Blue (EA1099147)
- MECHANICS TIME SAVER 3-Row 1/4 in. Drive Lock-A-Socket Tray (LASTRAY25)
- Kipp Tool Storage Accessories