Shop All Tool Storage Accessories
Kipp
Grab Container, For Mounting Profile, Form:C, B=110, 6, L=200, H=40, Polyamide Black
Mfr # K1629.20110205
Zoro # G702209890
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Grab Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1629.20110205
- Zoro # G702209890
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Color | Black |
Item | Grab Container |
Features | Grab Container |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. (45619)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15 mm Size, Deep Socket, Black Phosphate (49-66-6276)
- CAPRI TOOLS 1/2 in Drive 17 mm 6-Point Metric Stubby Impact Socket (CP55417)
- JOHNSON LEVEL & TOOL MAGNETIC POCKET LEVEL 5"" (500)
- ZORO SELECT Ceramic, Tool Holding, 100 Lb. Pull (3DYE3)
- URREA Can holder organizer HD series, 11 lb loading capacity (HDAC2)
- NANUK CASES Foam Inserts (6 Part) for 975 Case (975-FOAM)
- HANSEN GLOBAL 1/2" Metric 3-Row Socket Tray, Green (12043)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18.5in x 31.875in Blue Top / Yellow Bottom (TSF-1831-BLUY)
- DICKIES Small Paint Brush / Tool Organizer Roll (57046)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Red, Mag. (5NNE5)
- Kipp Tool Storage Accessories