Shop All Levers & Handles
Kipp
Gear Levers, Style E, inch
Mfr # K0179.16A5X125
Zoro # G4620140
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0179.16A5X125
- Zoro # G4620140
- Country of Origin Germany
- Category Levers & Handles
Description
Grip Rod D1=1/2-13, L=125, D=14, Form: E Cylindrical Grip, Stainless Steel Bright, Components: Thermoset Components: Black. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG1)
- STEEL CITY TROWELS BY BON Finish Trowel, Square/Round End, Carbon Steel, 20 X 4, Wood (66-263)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru, Locking Tap, Steel (GN4C----F2-L-21)
- PARTNERS BRAND Utility Knife, Standard, Gray, PK10 Utility, 10 PK (KN115)
- KIPP Adjustable Handle Size: 5, 5/8-11X80, Plastic, Green RAL 6032, Comp: Steel (K0269.5A686X80)
- KIPP Pull Handles aluminum (K0201.055053)
- KIPP Adjustable Handle Size: 4, 1/2-13X40, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X40)
- KIPP Adjustable Handle w Push Button, Sz: 1, M05, Plastic Orange, Comp: Stainless Steel, Button: Black (K0270.72105)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X30)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X50)
- KIPP Pull Handles cast iron (K0186.10006)
- Kipp Hand Knobs and Wheels