Shop All Levers & Handles
Kipp
Gear Levers, Style E, inch
Mfr # K0179.16A3X50
Zoro # G4622137
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0179.16A3X50
- Zoro # G4622137
- Country of Origin Germany
- Category Levers & Handles
Description
Grip Rod D1=5/16-18, L=50, D=10, Form: E Cylindrical Grip, Stainless Steel Bright, Components: Thermoset Components: Black. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (18220)
- PELICAN Blue Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- SK PROFESSIONAL TOOLS Wobble Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40208)
- KIPP Adjustable Handle, Size: 5 M12X25 Zinc, Black Satin, Comp: Steel (K0116.5121X25)
- KIPP Adjustable Handle, Size: 2 3/8-16X25 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A41X25)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X50)
- KIPP Adjustable Handle Size: 3, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X20)
- KIPP Adjustable Handle, Soft Touch, Size: 1 10-32X25 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.1A101X25)
- KIPP Pull Handle Oval A=128, L=141, D=M06, H=50, Aluminum Blank Tumbled (K0204.128)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M10X40, Form A, Handle Plastic, Black RAL 7021 (K0780.12101X40)
- KIPP Adjustable Handle, Size: 2 5/16-18 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A31)
- Kipp Levers & Handles