Shop All Levers & Handles
Kipp
Gear Levers, Style A, metric
Mfr # K0179.214X125
Zoro # G4587417
product price: $11.25
/ea
Sold in multiples of 2 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style A
- Thread Size M12
- Material Steel
- Finish Black Oxide
- Shaft Length 125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0179.214X125
- Zoro # G4587417
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M12 |
Shaft Length | 125 mm |
Details
Style | A |
Material | Steel |
Finish | Black Oxide |
Measurement Type | Metric |
Description
Grip Rod D1=M12, L=125, D=14, Form: A Ball Grip, Steel Black Oxidized, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1-1/8" Rotary Hammer with Quick-Change Chuck (RH328VCQ)
- GRIP TIGHT TOOLS 4-1/2 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1514)
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- STANLEY 22 Piece Metric/SAE Hex Key Set, 85-753 (85-753)
- KIPP Adjustable Handle Size: 4, 1/2-13X25, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X25)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Red RAL 3020, Comp: Steel (K0269.20684X50)
- KIPP Adjustable Handle, Size: 2 M10X60 Zinc, Black Satin, Comp: Steel (K0116.2101X60)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X45)
- KIPP Adjustable Handle Size: 3, M08X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X45)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X40)
- KIPP Adjustable Handle Size: 2, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X20)
- Kipp Levers & Handles