Shop All Levers & Handles
Kipp
Gear Levers, Style A, metric
Mfr # K0179.1210X65
Zoro # G4594076
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0179.1210X65
- Zoro # G4594076
- Country of Origin Germany
- Category Levers & Handles
Description
Grip Rod D1=M08, L=65, D=10, Form: A Ball Grip, Stainless Steel Bright, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Indexer Tailstock, 4-23/32 In H. (MG5-BTS)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5.50mm (46471)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (65023M10)
- METABO Compact Orbital Disc Sander, 3-1/8 In (SXE400)
- KIPP Gear Levers, Style A, inch (K0179.2A5X160)
- KIPP Adjustable Handle Size: 3 M08X40, Plastic Red RAL 3020, Comp: Stainless Steel (K0270.30884X40)
- KIPP Pull Handle Angled A=120, L=130, H=45, Aluminum Black Anodized, D=M05 (K0219.12001)
- KIPP Adjustable Handle W Clamp Force Intensif Size:5 M12X50, Plastic Green Ral6032, Comp:Stainless Steel (K1598.51286X50)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061)
- KIPP Adjustable Handle Size: 3, M08X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X45)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 10-32X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A11X20)
- Kipp Hand Knobs and Wheels