Shop All Levers & Handles
Kipp
Gear Levers, Style A, inch
Mfr # K0179.2A5X160
Zoro # G4588939
product price: $12.09
/ea
Sold in multiples of 2 for $24.18
$24.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style A
- Thread Size 1/2"-13
- Material Steel
- Finish Black Oxide
- Shaft Length 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0179.2A5X160
- Zoro # G4588939
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 1/2"-13 |
Shaft Length | 160 mm |
Details
Style | A |
Material | Steel |
Finish | Black Oxide |
Measurement Type | Inch |
Description
Grip Rod D1=1/2-13, L=160, D=14, Form: A Ball Grip, Steel Black Oxidized, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Left Cut Aviation Snips (TB-H4-60-L)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MHASD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MD)
- INGERSOLL-RAND Air Screwdriver, 13 to 35 in.-lb. (5RLLC1)
- KIPP Adjustable Handle Size: 1 M06X25, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1061X25)
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X20)
- KIPP Adjustable Handle Size: 3, , 5/16-18, Plastic, Black RAL 7021, Comp: Steel (K0269.3A31)
- KIPP Adjustable Handle With Push Button, Size: 5, M16X30, Plastic Orange, Comp: Steel, Button: Black (K0269.72516X30)
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18, Plastic Red, Comp: Steel, Button: Black (K0269.732A3)
- KIPP Adjustable Handle Size: 2 5/16-18, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31)
- KIPP Gear Levers, Style E, metric (K0179.1610X50)
- Kipp Levers & Handles