Shop All Levers & Handles
Kipp
Gear Levers, Style A, inch
Mfr # K0179.2A3X80
Zoro # G4588780
product price: $7.05
/ea
Sold in multiples of 2 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style A
- Thread Size 5/16"-18
- Material Steel
- Finish Black Oxide
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0179.2A3X80
- Zoro # G4588780
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 5/16"-18 |
Shaft Length | 80 mm |
Details
Style | A |
Material | Steel |
Finish | Black Oxide |
Measurement Type | Inch |
Description
Grip Rod D1=5/16-18, L=80, D=10, Form: A Ball Grip, Steel Black Oxidized, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH 12 ft. Tape Measure, 1/2" Blade (30-485)
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet (436.1XRL-1)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- S & W MANUFACTURING Brass Ball Knob, 10-32", 1" dia. (BBK-034)
- KIPP Adjustable Handle, Size: 1 M06X10 Zinc, Black Satin, Comp: Steel (K0116.1061X10)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X50)
- KIPP Adjustable Handle, Size: 1 1/4-20X15 Zinc, Black Satin, Comp: Steel (K0116.1A21X15)
- KIPP Adjustable Handle, Size: 3 M08X50 Zinc, Black Satin, Comp: Steel (K0116.3081X50)
- KIPP Pull Handles aluminum (K0202.100051)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Blue RAL 5017, Comp: Steel (K0269.1A287X15)
- KIPP Tension Lever, 1/2-13 External Thread, 1.99"L, 0 Deg. Adjustable (K0108.1A52X50)
- Kipp Hand Knobs and Wheels