Shop All Levers & Handles
Kipp
Gear Levers, Style A, inch
Mfr # K0179.2A2X35
Zoro # G4584355
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style A
- Thread Size 1/4"-20
- Material Steel
- Finish Black Oxide
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0179.2A2X35
- Zoro # G4584355
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 1/4"-20 |
Shaft Length | 35 mm |
Details
Style | A |
Material | Steel |
Finish | Black Oxide |
Measurement Type | Inch |
Description
Grip Rod D1=1/4-20, L=35, D=8, Form: A Ball Grip, Steel Black Oxidized, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 X 7/8 X 6" HSS Cut-Off Blade (2000-1005)
- WESTWARD Pilot Drill Bit, High Speed Steel (29VX08)
- MILWAUKEE TOOL Impact Wrench and Battery Kit, Drive Size 3/4 in Square, 18 V, Includes Battery/Charger (2864-20, 48-59-1880)
- STARRETT Coupling W/Extra Beam (C251D)
- KIPP Gear Levers, Style A, inch (K0179.2A3X80)
- KIPP Tension Lever, 5/16-18 Internal Thread, 0 Deg. Adjustable (K0108.1A32)
- KIPP Pull Handles thermoplastic, front and rear mount (K0190.109406)
- KIPP Adjustable Handle, Size: 2 M08X15 Zinc, Black Satin, Comp: Steel (K0116.2081X15)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Black Satin, Comp: Steel (K0116.5A51)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 20 Deg. Adjustable (K0108.1A41X50)
- KIPP Adjustable Handle, Size: 1 10-32X25, Zinc Black Satin, Comp: Stainless Steel (K0123.1A11X25)
- Kipp Hand Knobs and Wheels