Shop All Levers & Handles
Kipp
Gear Levers, Style A, inch
Mfr # K0179.12A2X65
Zoro # G4594776
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style A
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Shaft Length 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0179.12A2X65
- Zoro # G4594776
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 1/4"-20 |
Shaft Length | 65 mm |
Details
Style | A |
Material | Stainless Steel |
Finish | Plain |
Measurement Type | Inch |
Description
Grip Rod D1=1/4-20, L=65, D=8, Form: A Ball Grip, Stainless Steel Bright, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1765798)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.65 (111265000)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK (15214)
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (DW-1/2D9/16)
- KIPP Pull Handle Angled A=120, L=130, H=45, Aluminum Black Anodized, D=M05 (K0219.12001)
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A22X30)
- KIPP Adjustable Handle Size: 2, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X40)
- KIPP Adjustable Handle w Push Button, Sz: 2, M06X20, Plastic, Black, Comp: Stainless Steel, Button: Red (K0270.71206X20)
- KIPP Adjustable Handle W Clamp Force Intensif Size:2 M08, Zinc Orange Ral2004, Comp:Steel Black Oxidized (K1599.2082)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21)
- KIPP Adjustable Handle, Steel, Size: 3 5/16-18X30, Black Powder Coated, Comp: Black Oxidized (K0752.3A31X30)
- Kipp Hand Knobs and Wheels