Shop All Flat Washers
Kipp
Flat Washer, Fits Bolt Size M8 , Stainless Steel Zinc Plated Finish
Mfr # K1150.108
Zoro # G502083508
product price: $0.87
/ea
Sold in multiples of 11 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Zinc Plated
- For Screw Size M8
- Outside Diameter 24 mm
- Minimum Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1150.108
- Zoro # G502083508
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 24 mm |
Inside Diameter | 8.40 mm |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Zinc Plated |
Minimum Thickness | 2 mm |
Standards | DIN 9021 |
System of Measurement | Metric |
Material Grade/Class | A2 |
Vickers Hardness | 140 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (51070)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (SC22050080-14-100P1)
- NEWPORT FASTENERS Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 55 PK (673564-55)
- MIDWEST FASTENER 3/18"-16 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (39666)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38100.031.0001)
- HILLMAN 923028 16 mm Flat Steel Washer (5305628)
- DANCO Flat Washer, , Rubber 10 PK (61266)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8 in , Stainless Steel Plain Finish, 10 PK (WASB38W8)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11840PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8 in , Steel Zinc Plated Finish, 25 PK (WASB38NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (Z9095)
- Kipp Flat Washers