Shop All Flat Washers
Kipp
Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish
Mfr # K1150.12
Zoro # G502204125
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M12
- Outside Diameter 37 mm
- Minimum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1150.12
- Zoro # G502204125
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 37 mm |
Inside Diameter | 13 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3 mm |
Standards | DIN 9021 |
System of Measurement | Metric |
Vickers Hardness | 140 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG8KTP)
- USA INDUSTRIALS M6-1.00 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-293)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0075)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81350)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 100 (HGD04)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M16 , 18-8 Stainless Steel 25 PK (55158)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKF7)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (Z9096)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Polished Finish, 12 PK (33451)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (285450)
- Kipp General Washers