Shop All Flat Washers
Kipp
Flat Washer, Fits Bolt Size M12 , Stainless Steel Bright Finish
Mfr # K1331.12
Zoro # G308073321
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Bright
- For Screw Size M12
- Outside Diameter 24 mm
- Minimum Thickness 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1331.12
- Zoro # G308073321
- UPC # 4059245537198
- Country of Origin Germany
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 24 mm |
Thread Size | M12 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Bright |
Minimum Thickness | 2.5 mm |
Maximum Thickness | 2.5 mm |
Standards | EU 2006/42/EG, RoHS |
System of Measurement | Metric |
Material Grade/Class | A4 |
For Environment | Hygienic |
Material Grade | A4 |
Material Quality Standards | RoHS |
For Use With | Narrow Shank Screws |
Description
Hygienic Flat Washer, Finish Bright (Uncoated), For Environment Hygienic, For Use With Narrow Shank Screws, Material Stainless Steel, Material Grade A4, Outside Diameter 24 mm, Standards EU 2006/42/EG, RoHS, System of Measurement Metric, Thickness 2.5 mm, Thread Size M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02648)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Steel, Grade A, Plain Finish (U20200.031.2400)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37691)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Steel, 0.64 in Head Ht, 2 in Lg, 25 PK (TSI0250200S0-025P)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 25000 PK (31WUSS)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Brass 50 PK (FWBR12)
- HERITAGE Flat Washer, , Nylon Plain Finish (FTW-0380X-NY)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55420.075.0001)
- ALLSTAR PERFORMANCE Allstar Performance ALL18841 Body Bolt Washers 1.25 in. O.D. - Black (ALL18841)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Rubber 20 PK (68127)
- Kipp Flat Washers