Shop All Grease Gun Accessories
Kipp
Flat Grease Nipple Straight DIN3404 D=M06X1, D1=10, Hexagon Sw=11, Steel Electro Zinc-Plated
Mfr # K1135.11006100
Zoro # G702083476
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1135.11006100
- Zoro # G702083476
- Country of Origin Unknown
- Category Grease Gun Accessories
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- DIXON Hose Barb, 1-1/16-14 x 3/4 in, 45Deg Female SAE Swivel UNF x Hose Barb, Brass, Domestic (1441217K)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250488, Pressure Line, 10 micron, Outside-In (MF0060059)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH70)
- KIPP Conical Grease Nipple Straight, D=M06X1, Form:A, Stainless Steel, Hexagon (K1132.2106100)
- KIPP Conical Grease Nipple Straight, D=M06X1, Form:A, Steel, Hexagon (K1132.1106100)
- KIPP Conical Grease Nipple Angled 45°, D=R1/4, Form:B, Steel, Hexagon (K1132.1214)
- KIPP Funnel-Type Grease Nipple Angled 90° D=M08X1, Form:C Steel, Square (K1134.1308100)
- LINCOLN Battery Charger, 20V, 6-19/64", 4-39/64" (1875A)
- INNOVATIVE PRODUCTS OF AMERICA Grease Joint Rejuvenator Pro Model (7862H)
- POWERBUILT Atf Fluid Fill Kit with 14Pc Adapters (240237)
- Kipp Grease Gun Accessories