Kipp

Five lobe knob, plastic, internal thread M10, OD 50 mm.


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Thermoplastic
  • Width 10 mm
  • Type Grip
  • Measurement Type Metric
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kipp
  • MFR # K0276.5010
  • Zoro # G1004380
  • Country of Origin China
  • Category Knobs

Dimensions

Width 10 mm

Details

Material Thermoplastic
Type Grip
Measurement Type Metric

Description

Five Lobe Grip Size:3 D=M10 D1=50 H=25, Form:K Thermoplastic, Comp:Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.