Shop All Control Levers & Knobs
Kipp
Five lobe grips with internal thread, metric
Mfr # K1297.6012
Zoro # G4699329
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1297.6012
- Zoro # G4699329
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Five Lobe Grip Polished D=M12, Form: K, Internal Thread, Thermoset, Black, Components: Free-Cutting Steel, Components: Blue-Passivated, D1=60. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Micro-Screwdriver Set, 6 pcs. (012290310)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 3/4 in L (54TL68)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- WESTWARD 151.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV5)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.440082)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- Kipp Control Levers & Knobs