Shop All Control Levers & Knobs
Kipp
Five lobe grips with external thread, metric
Mfr # K1298.14010X30
Zoro # G4684890
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1298.14010X30
- Zoro # G4684890
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Five Lobe Grip Polished D=M10X30, Form: L, External Thread, Thermoset, Black, Components: Stainless Steel, Components: Bright, D1=40. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #11 HSS Spiral Flute Taper Pin Reamer (DWRRTPS11)
- PROTO 1 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (J10028L)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-150)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 3 21/32 in Long, 1 3/16 in Short, 5 PK (16514)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CQ)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.440082)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Five Lobe Grips, external thread, metric (K0255.63127X40)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83214)
- Kipp Hand Knobs and Wheels