Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, internal thread, metric
Mfr # K0255.63165
Zoro # G4615469
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Color Black/Light Gray
- Diameter-Thread Size M16
- Diameter 63 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.63165
- Zoro # G4615469
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter-Thread Size | M16 |
Diameter | 63 mm |
Details
Material | Thermoplastic/Steel |
Color | Black/Light Gray |
Measurement Type | Metric |
Thread Style | Internal Thread |
Description
Five Lobe Grip D1=63 D=M16 H=44, Form: K, Tapped Bushing with Cap, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/8 Hex Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-HEX-1250x1)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 85 mm Size, Standard Socket, black oxide (848-85MM)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (04055HC)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- Kipp Hand Knobs and Wheels