Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, internal thread, metric
Mfr # K0255.63126
Zoro # G4689014
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material Thermoplastic/Steel
- Diameter-Thread Size M12
- Thread Style Internal Thread
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.63126
- Zoro # G4689014
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter-Thread Size | M12 |
Diameter | 63 mm |
Details
Color | Black/Red |
Material | Thermoplastic/Steel |
Thread Style | Internal Thread |
Measurement Type | Metric |
Description
Five Lobe Grip D1=63 D=M12 H=44, Form: K, Tapped Bushing with Cap, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 38 Pieces 1/4 in to 7/8 in , Chrome (05003596001)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- WESTWARD Arbor, Carbon Steel (29VX02)
- KRAFT TOOL Elite Series 10" All Stainless Steel (DW736L)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83112)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- Kipp Hand Knobs and Wheels