Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, internal thread, metric
Mfr # K0255.63121
Zoro # G4696319
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Color Black/Anthracite Gray
- Measurement Type Metric
- Diameter 63 mm
- Diameter-Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.63121
- Zoro # G4696319
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 63 mm |
Diameter-Thread Size | M12 |
Details
Material | Thermoplastic/Stainless Steel |
Color | Black/Anthracite Gray |
Measurement Type | Metric |
Thread Style | Internal Thread |
Description
Five Lobe Grip D1=63 D=M12 H=44, Form: K, Tapped Bushing with Cap, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-15MM)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 21/32 in. (47342)
- CAPRI TOOLS 1.25 mm square to 8 mm square Wire Stripper Blades (CP20010-BLADE-C)
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200202)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- Kipp Hand Knobs and Wheels