Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, internal thread, metric
Mfr # K0255.501217
Zoro # G4717459
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Thermoplastic/Stainless Steel
- Diameter 50 mm
- Thread Style Internal Thread
- Diameter-Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.501217
- Zoro # G4717459
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 50 mm |
Diameter-Thread Size | M12 |
Details
Color | Black/Yellow |
Material | Thermoplastic/Stainless Steel |
Thread Style | Internal Thread |
Measurement Type | Metric |
Description
Five Lobe Grip D1=50 D=M12 H=34,8, Form: K, Tapped Bushing with Cap, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Truper PPB51C 51 in. Pinch Point Rat Tail Crow Bar (101659)
- FEIN Punch Set 5mm, St (31309110013)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1120200)
- MILWAUKEE TOOL M12 Lithium-Ion Battery Charger (C12C)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Five Lobe Grips, external thread, metric (K0255.63127X40)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- Kipp Control Levers & Knobs