Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, internal thread, metric
Mfr # K0255.501215
Zoro # G4711116
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Color Black/Light Gray
- Thread Style Internal Thread
- Diameter-Thread Size M12
- Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.501215
- Zoro # G4711116
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter-Thread Size | M12 |
Diameter | 50 mm |
Details
Material | Thermoplastic/Stainless Steel |
Color | Black/Light Gray |
Thread Style | Internal Thread |
Measurement Type | Metric |
Description
Five Lobe Grip D1=50 D=M12 H=34,8, Form: K, Tapped Bushing with Cap, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 6 max.Size 24 mm (40250106)
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- MILWAUKEE TOOL SHOCKWAVE 20-Piece Insert Bit Set (48-32-1700)
- BOSTITCH Nailer Kit (BTF83WW)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7057X15)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- Kipp Control Levers & Knobs