Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, internal thread, metric
Mfr # K0255.5012
Zoro # G4706785
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Anthracite Gray
- Material Thermoplastic/Steel
- Diameter 50 mm
- Diameter-Thread Size M12
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.5012
- Zoro # G4706785
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 50 mm |
Diameter-Thread Size | M12 |
Details
Color | Black/Anthracite Gray |
Material | Thermoplastic/Steel |
Measurement Type | Metric |
Thread Style | Internal Thread |
Description
Five Lobe Grip D1=50 D=M12 H=34,8, Form: K, Tapped Bushing with Cap, Thermoplastic Black RAL 7021, Components: Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Electrician Knife/Scissors, 1-3/4 in (PT-K01A)
- INGERSOLL-RAND 11Pc 1/4" Drive Metric Socket Set (IR) (752043)
- KLEIN TOOLS Bucket Bag, Orange, Vinyl, 0 Pockets (5109CSV)
- PELICAN Peli Desiccant For PelicanCase, Silca Gel (1500D)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- Kipp Control Levers & Knobs